Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 056B17T5303

  • Zoro # G5826432


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17T5303
Zoro #
G5826432
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 7/16 in
Length Less Shaft
9 1/8 in
Shaft Length
2 5/16 in
Body Dia.
6 1/8 in

Details

Item
Belt Drive Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
56
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Standards
CSA (LR2025), UL (E6312)
Frame Material
Rolled steel
Ins. Class
B
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Hz
60/50 Hz
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Nominal Efficiency
81.1 %
Full Load Amps
9.2/4.6 A
Duty
Continuous
Motor Shaft Design
Keyed
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Weight
32 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 9.2/4.6 A Full Load Amps, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.