Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 1 hp HP, 56H Frame, 115/208-230V AC Voltage

  • Mfr # 110401.00

  • Zoro # G911931285


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1140
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110401.00
Zoro #
G911931285
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Shaft Length
1 7/8 in
Length Less Shaft
10 5/8 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1140
Voltage
115/208-230V AC
Frame
56H
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/230 V
Motor Application
General Purpose
Nameplate RPM
1,140 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified, UL Listed
Phase
Single
NEMA Design
L
Hz
60 Hz
Motor Bearings
Ball
Weight
51 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Ins. Class
B
Full Load Amps
12.8/6.4 A
Usable @ 208V
Usable at 208V
Nominal Efficiency
74 %
Max. Ambient Temp.
40 Degrees C

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.8/6.4 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.