Close-Coupled Pump Motor, 145JM

  • Mfr # 145TTDR6034
  • Zoro # G5561936
product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
1 1/2 hp
RPM Range
1,701-1,800
Nameplate RPM
1,755
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
145TTDR6034
Zoro #
G5561936
UPC #
-
Country of Origin
United States
Item
Close-Coupled Pump Motor
Motor Design
Three-Phase
HP
1 1/2 hp
RPM Range
1,701-1,800
Nameplate RPM
1,755
Voltage
230V AC, 460V AC
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Ins. Class
F
Motor Thermal Protection
None
Nominal Efficiency
86.5 %
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Motor Shaft Design
JM Threaded
Full Load Amps
4.4/2.2 A
Frame Material
Steel
Standards
CE Mark, CSA Certified, UL Recognized
Hz
60 Hz
Motor Application
Pump
Inverter Rated
Inverter Rated
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Frame Material
Steel
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Usable @ 200V
Not Usable at 200V
Weight
46 lb
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Conduit Box Position
F1
NEMA Design
B
No. of Speeds
1
Motor Mounting Position
Horizontal
Shaft Type
Keyed
Number of Wires
9
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Bearing Type
Ball
Constant Torque Rating
2:1 Constant Torque
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Full Load Current @ 60 Hz
4.4/2.2 A
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
NEMA Design Class
B
Frequency
60 Hz
Shaft Thread Type
JM
Efficiency Rating
Premium Efficiency (IE3)
Application
Pump
Product Type
Pump Motor
Shaft Design
Threaded
Nameplate RPM @ 60 Hz
1,755 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
1 1/2 hp

Dimensions

Overall Length
15 1/8 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
10 7/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in
Height
6 11/16 in
Frame Size
145JM
Body Diameter
6.5 in
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
7/8 in
Wire Rope Length
15 1/8 in
Length
15 1/8 in

Description

Close-Coupled Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60 Hz, Full Load Amps 4.4/2.2, Height 6 11/16 in, HP 1 1/2, Ins. Class F, Inverter Rated Inverter Rated, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 10 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase

Ratings & reviews