Shop LEESON

Close-Coupled Pump Motor, 145JP

  • Mfr # 145TTDR16330
  • Zoro # G8818801

product price: 
$
553.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
1 1/2 hp
RPM Range
1,701-1,800
Nameplate RPM
1,755
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
145TTDR16330
Zoro #
G8818801
UPC #
-
Country of Origin
United States
Item
Close-Coupled Pump Motor
Motor Design
Three-Phase
HP
1 1/2 hp
RPM Range
1,701-1,800
Nameplate RPM
1,755
Voltage
230V AC, 460V AC
Frame
145JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Full Load Amps
4.4/2.2 A
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Steel
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Ins. Class
F
Motor Shaft Design
Keyed, Threaded
Phase
Three
Standards
CE Mark, CSA Certified, UL Recognized
Inverter Rated
Inverter Rated
Hz
50/60 Hz
Nominal Efficiency
86.5 %
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Position
F1
Conduit Box Location
Exterior
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Duty Cycle
Continuous
HP @ 50Hz
1 1/2
Weight
48 lb
No. of Speeds
1
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
460
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Full Load Amps @ 50Hz
4.4/2.2
NEMA Design
B
RPM @ 50Hz
1,755
Motor Mounting Position
Horizontal
Shaft Type
Keyway and Internal Thread
Nameplate Voltage @ 50 Hz
460V AC
Frequency
60/50 Hz
Nameplate Service Factor @ 50 Hz
1.15
Application
Pump
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Shaft Thread Type
JP
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.15
Number of Wires
9
Bearing Type
Ball
Number of Speeds
1
Constant Torque Rating
2:1 Constant Torque
Shaft Design
Keyed
Efficiency Rating
Premium Efficiency (IE3)
Mounting Position
Horizontal
Product Type
Pump Motor
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,755 RPM
Full Load Current @ 60 Hz
4.4/2.2 A
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Full Load Current @ 50 Hz
4.4/2.2 A
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
1 1/2 hp
Nameplate RPM @ 60 Hz
1,755 RPM

Dimensions

Shaft Length
7 3/8 in
Overall Length
18 3/16 in
Shaft Dia.
7/8 in
Length Less Shaft
10 7/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in
Height
6 11/16 in
Shaft Diameter
7/8 in
Bolt Circle Diameter
5 7/8 in
Frame Size
145JP
Body Diameter
6.5 in
Wire Rope Length
18 3/16 in
Length
18 3/16 in

Description

Close-Coupled Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JP, Hz 60/50, Full Load Amps 4.4/2.2, Full Load Amps @ 50Hz 4.4/2.2, Height 6 11/16 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 10 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.