Zoro Homepage

Close-Coupled Pump Motor, 3 HP, 7.6/3.8A

  • Mfr # 145TTDR16305

  • Zoro # G6421759


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTDR16305
Zoro #
G6421759
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 7/16 in
Length Less Shaft
11 3/16 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
230/460V AC
Frame
145JMV
Motor Mounting Type
Face
Motor Service Factor
1.15
Motor Bearings
Ball
Phase
Three
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Inverter Rated
Yes
Motor Shaft Design
Keyed, Threaded
Motor Sub Application
Close-Coupled Pump
Nominal Efficiency
87.5 %
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Full Load Amps
7.6/3.8
Frame Material
Rolled steel
Motor Frame Material
Steel
Duty
Continuous
Standards
CE Mark, CSA Certified, UL Recognized
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Includes
Drip Cover
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Usable @ 208V
No
Motor Mounting Position
Horizontal, Vertical Shaft Down
Duty Cycle
Continuous
Usable @ 200V
No
Weight
47 lb
Conduit Box Location
Exterior
Conduit Box Position
F1
NEMA Design
B
No. of Speeds
1

Description

Close-Coupled Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JMV, Hz 60 Hz, Full Load Amps 7.6/3.8, HP 3, Includes Drip Cover, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 11 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.