Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 056T11O5305

  • Zoro # G5657504


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T11O5305
Zoro #
G5657504
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
5 in
Body Dia.
6 1/2 in
Overall Length
14 11/16 in
Length Less Shaft
9 11/16 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band/Stud
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
H
Motor Service Factor
1
Hz
60/50 Hz
Motor Shaft Design
Keyed with Single Flat
Motor Bearings
Ball
Application
Condenser Fan
Duty
Continuous
Nominal Efficiency
75.5 %
Full Load Amps
4.1-4.2/2.1 A
Standards
CSA Certified (LR2025), UL Recognized
Features
Combination Base With 12 Mounting Holes, Shaft Slinger, Threaded Lead Exit
Duty Cycle
Continuous
Voltage @ 50Hz
208-230/460V AC
Full Load Amps @ 50Hz
4.1-4.2/2.1 A
Usable @ 208V
Yes
Motor Frame Material
Steel
Conduit Box Position
F1
RPM @ 50Hz
1,140
Usable @ 200V
No
Output Watts
750 W
Weight
29 lb
Conduit Box Location
Exterior
HP @ 50Hz
1
Service Factor @ 50Hz
1
Mounting
Rigid Base

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 4.1-4.2/2.1 A Full Load Amps, 56HZ Frame, Output Watts 750 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class H, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.