Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 048A11O2017

  • Zoro # G2034868


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11O2017
Zoro #
G2034868
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
6 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Length Less Shaft
5 15/16 in
Body Dia.
5 11/16 in
Lead Length
30 in
Bolt Circle Dia.
1 1/8 in
Overall Length
11 15/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Z
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Hz
60 Hz
Nominal Efficiency
62 %
Ins. Class
B
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Service Factor
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Shaft Design
Flat
Features
Shaft Slinger, Thru Bolt, Weather Resistant Reversing Plug
Stud Quantity
4
Item
Condenser Fan Motor
Full Load Amps
1.4 A
Capacitor Required
2MDV7
Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Thermal Protection
Auto
Motor Bearings
Ball
Motor Sub Application
Condenser Fan
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Standards
CSA Certified, UL Recognized
Removable Base
No
Weight
16 lb
Conduit Box Position
F1
Duty Cycle
Continuous
Motor Frame Material
Steel
Conduit Box Location
Exterior
Extended Thru-Bolts
Yes
Usable @ 208V
No
Usable @ 200V
No
Output Watts
370 W

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 1.4 A Full Load Amps, 48Z Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.