Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 HP, 48Z Frame

  • Mfr # 048A17O153

  • Zoro # G7343627


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A17O153
Zoro #
G7343627
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 1/16 in
Overall Length
10 1/4 in
Stud Size
#8-32
Length Less Shaft
6 3/16 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/4 in
Bolt Circle Dia.
5 1/8 in
Body Dia.
5 11/16 in
Lead Length
30 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CW/CCW
Frame
48Z
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,625
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Bearings
Ball
Application
Fan/Blower
Full Load Amps
7.4 A
Duty
Continuous
Hz
60 Hz
Motor Service Factor
1
Ring to Ring Center
5 13/16 in
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Capacitor Required
2MDV9
Stud Quantity
4
Standards
CSA (LR2025), UL (E6312)
Motor Shaft Design
Flat
Ins. Class
B
Nominal Efficiency
0.72 %
Conduit Box Location
Exterior
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 208V
No
Weight
16 lb
Usable @ 200V
No
Conduit Box Position
F1
Number of Shafts
1

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 7.4 A Full Load Amps, 48Z Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.