Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # 048A17T87

  • Zoro # G7346101


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A17T87
Zoro #
G7346101
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Lead Length
30 in
Bolt Circle Dia.
5 5/16 in
Body Dia.
5 11/16 in
Stud Size
#8-32
Manufacturers Warranty Length
1 yr
Overall Length
11 in
Length Less Shaft
5 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,625
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Shaft Design
Double-Flat
Capacitor Required
Included
Standards
CSA Certified, UL Recognized
Nominal Efficiency
66 %
Stud Quantity
4
Application
Condenser Fan
Motor Service Factor
1
Motor Bearings
Ball
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Duty
Continuous
Ins. Class
B
Full Load Amps
2.0 A
Hz
60 Hz
Features
Shaft Slinger, Thru Bolt, Weather Resistant Reversing Plug
Motor Frame Material
Steel
Conduit Box Position
F1
Conduit Box Location
Exterior
Weight
12 lb
Duty Cycle
Continuous
Usable @ 208V
Yes
Output Watts
190 W
Usable @ 200V
No
Removable Base
No
Extended Thru-Bolts
Yes

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.0 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.