Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 2 HP, 56Y Frame

  • Mfr # 056T11O5304

  • Zoro # G7263538


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T11O5304
Zoro #
G7263538
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
5 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
11 1/16 in
Body Dia.
6 1/2 in
Overall Length
17 1/16 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band/Stud
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Motor Service Factor
1
Application
Condenser Fan
Capacitor Required
No
Hz
60/50 Hz
Nominal Efficiency
81.5 %
Ins. Class
H
Motor Bearings
Ball
Full Load Amps
7.2-6.8/3.4 A
Standards
CSA Certified (LR2025), UL Recognized
Duty
Continuous
Features
(4) Locating Screws 90 Degrees Apart, 3 5/16 in From Outer Edge of Shaft Slinger, Voltage Change Device for Quick Voltage Changes
Motor Shaft Design
Keyed with Single Flat
Duty Cycle
Continuous
Weight
46 lb
Usable @ 208V
Yes
Conduit Box Position
F1
Removable Base
No
Output Watts
1500 W
HP @ 50Hz
2
Usable @ 200V
Yes
Conduit Box Location
Exterior
RPM @ 50Hz
1,140
Full Load Amps @ 50Hz
7.2-6.8/3.4 A
Voltage @ 50Hz
200-230/460V AC
Service Factor @ 50Hz
1
Motor Frame Material
Steel

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 7.2-6.8/3.4 A Full Load Amps, 56Y Frame, Output Watts 1500 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class H, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.