Zoro Homepage

Condenser Fan Motor, 2 HP, 56H Frame

  • Mfr # 5K49UN4086X

  • Zoro # G7277693


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
2
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K49UN4086X
Zoro #
G7277693
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Resilient Ring Dia.
2 1/2 in
Overall Length
13 15/16 in
Body Dia.
6 7/16 in
Length Less Shaft
11 15/16 in
Bolt Circle Dia.
5-15/16"
Lead Length
5"
Stud Size
#10-32
Manufacturers Warranty Length
1 yr

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Phase
Three
HP
2
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56H
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Motor Mounting Position
Horizontal
Motor Thermal Protection
None
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,725
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Application
Fan/Blower
Full Load Amps
6.0-6.0,3.0 A
Ins. Class
B
Standards
CSA (MC236833), UL (E14133)
Hz
60 Hz
Motor Shaft Design
Flat
Motor Service Factor
1.15
Motor Bearings
Ball
Nominal Efficiency
81.9 %
Ring to Ring Center
11 9/16 in
Stud Quantity
4
Capacitor Required
No
Duty
Continuous
Mounting Stud Pattern
4-3/16 in x 4-3/16 in
Usable @ 208V
Yes
Weight
39 lb
Usable @ 200V
No
Motor Frame Material
Steel
Duty Cycle
Continuous

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 6.0-6.0/3.0 A Full Load Amps, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.