Shop LEESON

DC Permanent Magnet Motor, 145TC

  • Mfr # 128000.00
  • Zoro # G300829674

product price: 
$
1,419.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
7/8 in
Frame
145TC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
128000.00
Zoro #
G300829674
UPC #
691720052990
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
2 1/8 in
Overall Length
18 5/16 in
Stud Size
Not Found
Shaft Diameter
7/8 in
Frame Size
145TC
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
18 5/16 in
Length
18 5/16 in

Details

Item
DC Permanent Magnet Motor
HP
1 1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
145TC
Full Load Amps
7.5 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Nominal Efficiency
79.3 %
Standards
CSA Listed, UL Listed
Motor Service Factor
1
Motor Design
Permanent Magnet
Motor Shaft Rotation
CW/CCW
Removable Base
No
Includes
Brush Holder Design
Voltage Compatibility
180V DC
Weight
73 lb
Motor Shaft Design
Keyed
Motor Application
General Purpose
Motor Mounting Type
Face/Base
Motor Mounting Position
Horizontal
Ins. Class
H
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
40 Degrees C
Nameplate Voltage
180V DC
Insulation Class
H
Shaft Design
Keyed
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor
1
Full Load Current
7.5 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
DC Motor
Mounting Position
Horizontal

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1 1/2 HP, Nameplate RPM 1,750, Voltage 180V DC, 7.5 A Full Load Amps, 145TC Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Removable Base No, Shaft Dia. 7/8 in, Shaft Length 2 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.