DC Permanent Magnet Motor, 31

  • Mfr # M1120043.00
  • Zoro # G208661680
product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

HP
1/6
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
1/2 in
Frame
31
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1120043.00
Zoro #
G208661680
UPC #
691720090817
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1/6
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
31
Full Load Amps
0.85 A
RPM Range
1,701-1,800
Motor Thermal Protection
No Protection
Brush Type
External
Motor Sub Application
General Purpose
Motor Service Factor
1
Motor Mounting Type
Face/Base
Standards
CE, CSA, UL
Ins. Class
F
Motor Design
Permanent Magnet DC
Max. Ambient Temp.
40 Degrees C
Motor Application
Sub-Fractional Motor
Motor Enclosure Design
Totally Enclosed Nonventilated
Voltage Compatibility
180V DC
Motor Bearings
Ball
Duty Cycle
Continuous
Nominal Efficiency
75.1 %
Weight
11 lb
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Voltage
180V DC
Nameplate Service Factor
1
Product Type
Sub-Fractional Motor
Insulation Class
F
Full Load Current
0.85 A
Nameplate Horsepower
1/6 hp

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
9 7/16 in
Wire Rope Length
9 7/16 in
Shaft Diameter
1/2 in
Frame Size
31
Length
9 7/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, 1/6 HP, Nameplate RPM 1,750 RPM, Voltage 180V DC, 0.85 A Full Load Amps, 31 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Shaft Dia. 1/2 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Brush Type External, Overall Length 9 7/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews