DC Permanent Magnet Motor, 31

  • Mfr # M1120046.00
  • Zoro # G012192080
product price: 
$
477.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Voltage
12V DC, 24V DC
Nameplate RPM
3,900/1,800 RPM
Shaft Dia.
1/2 in
Frame
31
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1120046.00
Zoro #
G012192080
UPC #
691720090848
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Bolt Circle Dia.
3 11/16 in
Overall Length
9 7/16 in
Length Less Shaft
7 15/16 in
Stud Size
1/4"-20
Shaft Length
1 1/2 in
Bolt Circle Diameter
3 11/16 in
Frame Size
31
Mounting Stud Thread Size
1/4"-20
Shaft Diameter
1/2 in
Wire Rope Length
9 7/16 in
Length
9 7/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/3
Voltage
12V DC, 24V DC
Nameplate RPM
3,900/1,800 RPM
Frame
31
Full Load Amps
14.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Sub Application
General Purpose
Motor Service Factor
1
Motor Design
Permanent Magnet
Brush Type
External
Motor Application
General Purpose
Ins. Class
F
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW/CCW
Standards
CE, CSA Certified, UL Listed
Motor Mounting Type
Square Flange
Nominal Efficiency
72.8 %
Weight
9 lb
Voltage Compatibility
24V DC
Motor Bearings
Ball
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Full Load Current
14.0 A
Nameplate Service Factor
1
Bearing Type
Ball
Application
General Purpose
Insulation Class
F
Ambient Temperature - Maximum
104 Degrees F
Nameplate Voltage
12/24V DC
Product Type
DC Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1/3 HP, Nameplate RPM 3,900/1,800 RPM, Voltage 12/24V DC, 14.0 A Full Load Amps, 31 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Square Flange, Shaft Dia. 1/2 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Brush Type External

Ratings & reviews