Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-043
  • Zoro # G812477790

product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-043
Zoro #
G812477790
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
2.50 A
RPM Range
1,701-1,800
Weight
22 lb
Removable Base
Yes
Motor Application
General Purpose
Voltage Compatibility
180V DC
Motor Frame Material
Steel
Extended Thru-Bolts
Yes
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Mounting Type
Rigid Base
Brush Type
Replaceable Brushes
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1
Stud Quantity
4
Ins. Class
F
Standards
CE, CSA, UL
Motor Design
Permanent Magnet
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Nameplate Service Factor
1
Nameplate Voltage
180V DC
Product Type
DC Motor
Includes
Removable Base
Shaft Design
Keyed
Full Load Current
2.50 A
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Frame Material
Steel
Mounting Stud Pattern
4 3/8"-16
Nameplate Horsepower
1/2 hp

Dimensions

Shaft Dia.
5/8 in
Stud Size
3/8"-16
Shaft Length
1 7/8 in
Length Less Shaft
10 3/8 in
Overall Length
12 1/4 in
Bolt Circle Dia.
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56C
Wire Rope Length
12 1/4 in
Length
12 1/4 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, Voltage 180V DC, 2.50 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.