Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D45N4US
  • Zoro # G622731181

product price: 
$
11,114.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Series
Altivar Process ATV600
IP Rating
IP21
Overall Height
673 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D45N4US
Zoro #
G622731181
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
673 mm
Overall Depth
271 mm
Overall Width
226 mm

Details

Dynamic Braking
No
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Series
Altivar Process ATV600
IP Rating
IP21
Output Frequency - Maximum
500 Hz
Output Voltage
380-480V AC
Input Frequency
60/50 Hz
Output Phase
Three
Output Type
Analog, Digital, Relay
Input Phase
Three
Output Frequency - Minimum
0.1 Hz
Style
Chassis
Number of Outputs - Digital
0
Includes Ethernet Port
Yes
Adjustable Deceleration Time
0.01 to 9999 sec
Input Voltage
380-480V AC
Torque Application
Constant Torque, Variable Torque
Number of Outputs - Analog
2
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Control Type
PLC
Output Current - Maximum
88 A
Item
Variable Speed Drive
Output Power - Kilowatt - Maximum
37 kW, 45 kW
Output Horsepower
50 hp, 60 hp
Bypass Design
No Bypass
Color
Black/Green
Start/Stop Control
Programmable
Includes Communication Port
Yes
Application
Process and Utilities
Number of Outputs - Relay
3
Product Type
Variable Frequency Drive
Includes Brake Chopper
No
Line Contactor Design
With Line Contactor
Input Type
Analog, Digital
Accepts External Control Inputs
Yes
Number of Inputs - Analog
3
Adjustable Acceleration Time
0.01 to 9999 sec
Number of Inputs - Digital
8
Includes EMI Filter
Yes
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Wire Color
Black/Green
Container Type
Chassis

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.