DC Permanent Magnet Motor, 56C

  • Mfr # 098008.00

  • Zoro # G4608698


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
098008.00
Zoro #
G4608698
UPC #
691720000991
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 13/16 in
Body Dia.
4 7/8 in
Length Less Shaft
9 7/8 in
Shaft Length
1 7/8 in
Stud Size
3/8"-16

Details

Item
DC Permanent Magnet Motor
HP
1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
2.5 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Design
Permanent Magnet DC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Voltage Compatibility
180V DC
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Brush Type
Carbon
Full Load Torque
18 in-lb
Rotation
CW/CCW
Bearings
Ball
Motor Mounting Type
Face/Base
RPM Group
1701-1800
Motor Application
General Application
Standards
CSA (LR2025), UL (E49747)
Stud Quantity
4
Motor Service Factor
1
Motor Shaft Design
Keyed
Motor Bearings
Ball
Removable Base
Yes
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Weight
74 lb

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, Voltage 180V DC, 2.5 A Full Load Amps, 56C Frame, Full Load Torque 18 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.