DC Permanent Magnet Motor, 56C

  • Mfr # MT-035
  • Zoro # G312477832
product price: 
$
601.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-035
Zoro #
G312477832
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
3/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
7.8 A
RPM Range
1,701-1,800
Extended Thru-Bolts
Yes
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Stud Quantity
4
Motor Service Factor
1
Ins. Class
F
Brush Type
Replaceable Brushes
Duty Cycle
Continuous
Motor Design
Permanent Magnet
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Mounting Type
Rigid Base
Weight
28 lb
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Removable Base
Yes
Motor Application
General Purpose
Standards
CE, CSA, UL
Voltage Compatibility
90V DC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Product Type
DC Motor
Application
General Purpose
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage
90V DC
Full Load Current
7.8 A
Bearing Type
Ball
Includes
Removable Base
Ambient Temperature - Maximum
40 Degrees C
Mounting Stud Pattern
4 3/8"-16
Insulation Class
F
Nameplate Service Factor
1
Shaft Design
Keyed
Nameplate Horsepower
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in
Overall Length
13 11/16 in
Length Less Shaft
11 13/16 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 3/4 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 7.8 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews