Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-032
  • Zoro # G212477819

product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-032
Zoro #
G212477819
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1/2
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
5.3 A
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CE, CSA, UL
Motor Service Factor
1
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Extended Thru-Bolts
Yes
Ins. Class
F
Motor Mounting Type
Rigid Base
Motor Design
Permanent Magnet
Motor Frame Material
Steel
Brush Type
Replaceable Brushes
Voltage Compatibility
90V DC
Motor Shaft Design
Keyed
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Removable Base
Yes
Duty Cycle
Continuous
Weight
22 lb
Stud Quantity
4
Motor Bearings
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Stud Pattern
4 3/8"-16
Bearing Type
Ball
Application
General Purpose
Frame Material
Steel
Nameplate Service Factor
1
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Includes
Removable Base
Nameplate Voltage
90V DC
Product Type
DC Motor
Full Load Current
5.3A
Nameplate Horsepower
1/2 hp

Dimensions

Shaft Dia.
5/8 in
Stud Size
3/8"-16
Overall Length
12 1/4 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 3/8 in
Mounting Stud Thread Size
3/8"-16
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
12 1/4 in
Length
12 1/4 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, Voltage 90V DC, 5.3A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.