DC Permanent Magnet Motor, 80D

  • Mfr # 108458.00
  • Zoro # G711929680
product price: 
$
1,172.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,000 RPM
Shaft Dia.
3/4 in
Voltage
24V DC
Frame
80D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108458.00
Zoro #
G711929680
UPC #
691720007037
Country of Origin
United States
HP
2
Nameplate RPM
3,000 RPM
Item
DC Permanent Magnet Motor
Voltage
24V DC
Frame
80D
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CSA Certified, UL Listed
Weight
52 lb
Nominal Efficiency
82.7 %
RPM Range
2,001-3,000
Full Load Amps
78.0 A
Motor Thermal Protection
None
Motor Shaft Design
Keyed
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Motor Frame Material
Steel
Motor Mounting Type
Special
Motor Service Factor
1
Voltage Compatibility
24V DC
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Ins. Class
H
Motor Sub Application
General Purpose
Product Type
DC Motor
Nameplate Service Factor
1
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current
78.0 A
Insulation Class
H
Nameplate Voltage
24V DC
Shaft Design
Keyed
Ambient Temperature - Maximum
104 Degrees F
Bearing Type
Ball
Frame Material
Steel
Nameplate Horsepower
2 hp

Dimensions

Shaft Dia.
3/4 in
Overall Length
17 1/8 in
Length Less Shaft
15 1/16 in
Shaft Length
2 1/16 in
Bolt Circle Dia.
3 3/8 in
Stud Size
M6 x 1
Frame Size
80D
Bolt Circle Diameter
3 3/8 in
Wire Rope Length
17 1/8 in
Shaft Diameter
3/4 in
Length
17 1/8 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 2 HP, Nameplate RPM 3,000, Voltage 24V DC, 78.0 A Full Load Amps, 80D Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Special, Shaft Dia. 3/4 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 2 1/16 in, Motor Shaft Design Keyed

Ratings & reviews