Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Washdown Motor, 5.2A, 90VDC, 13-7/8 in L

  • Mfr # 109082.00

  • Zoro # G4447926


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Magnet DC
Phase
Single
RPM Range
1,701-1,800
Voltage
90V DC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109082.00
Zoro #
G4447926
UPC #
691720343074
Country of Origin
United States

Dimensions

Length Less Shaft
11 15/16 in
Shaft Length
2 1/16 in
Overall Length
13 7/8 in
Body Dia.
6.5 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
DC Washdown Motor
Motor Design
Permanent Magnet DC
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
90V DC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Rotation
CW/CCW
Bearings
Ball
Voltage Compatibility
90V DC
RPM Group
1701-1800
Features
Stainless Steel Fan Guards, Conduit Box Cover, Interior Surfaces Protected By Enamel/Polyester Coating
Full Load Torque
18.0 in-lb
Full Load Amps
5.2 A
Motor Application
Washdown
Nameplate RPM
1,750
Max. Ambient Temp.
40 Degrees C
Brush Type
Carbon
Motor Mounting Type
Face
Ins. Class
F
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Keyed
Motor Bearings
Ball
Nominal Efficiency
79 %
Motor Service Factor
1
Motor Shaft Rotation
CCW, CW
Weight
46 lb
No. of Speeds
1
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 208V
No
Conduit Box Position
F3
Series
Washguard

Description

DC Washdown Motor,1/2 HP,1750,56C,90V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.