Zoro Homepage

DDB Motor, PSC, OAO, 1/2 HP, 1-Ph, 1075 rpm

  • Mfr # 048A11O1674

  • Zoro # G8796514


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Rotation
CW/CCW
Overall Length
10 in
HP
1/2
RPM Range
1,001-1,100
Motor Design
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11O1674
Zoro #
G8796514
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Mounting Stud Length
9/16 in, 3/4 in
Body Dia.
5 11/16 in
Stud Size
#10-32
Shaft Dia.
1/2 in
Shaft Length
5 in
Length Less Shaft
5 in
Bolt Circle Dia.
5 1/8 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/4 in
Lead Length
30 in

Details

Motor Shaft Rotation
CW/CCW
HP
1/2
RPM Range
1,001-1,100
Motor Design
Permanent Split Capacitor
Motor Bearings
Ball
Hz
60 Hz
Capacitor Required
2MDV7
No. of Speeds
4
Motor Thermal Protection
Auto
Application
Blowers, Fans and Air Circulators
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Standards
CSA (LR2025), UL (E6312)
Item
Direct Drive Blower Motor
Motor Enclosure Design
Open Air-Over
Motor Service Factor
1
Motor Application
HVAC/R
Ins. Class
B
Mounting Stud Location
Both Ends
Voltage
115V AC
Full Load Amps
6.1 A
Phase
Single
Motor Sub Application
Direct Drive Fan/Blower
Nominal Efficiency
0.64 %
Frame
48Y
Motor Mounting Position
Horizontal
Motor Mounting Type
Ring/Stud
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Nameplate RPM
1,075
Duty
Continuous
Motor Frame Material
Steel
Usable @ 208V
No
Weight
15 lb
Conduit Box Position
F1
Number of Shafts
1
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
Mounting
Stud
Number of Speeds
4

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 6.1 A Full Load Amps, 48Y Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.