Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,625 Nameplate RPM, S56 Frame

  • Mfr # 100768.00

  • Zoro # G412190495


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100768.00
Zoro #
G412190495
UPC #
691720005064
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
8 15/16 in
Stud Size
#10-32
Overall Length
10 13/16 in
Shaft Length
1 7/8 in
Mounting Stud Length
1 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
Voltage
115/230V AC
Frame
S56
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,625
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Resilient Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Usable @ 200V
No
Ins. Class
B
Usable @ 208V
No
Weight
39 lb
Full Load Amps
4.4/2.2 A
Capacitor Required
Yes
Hz
60 Hz
Mounting Stud Pattern
7 15/16 in x 8 10/16 in
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
75 %
No. of Speeds
1
Motor Bearings
Ball
Item - Farm Duty Motors
Agricultural Fan Motor
Duty Cycle
Continuous
Finish
Powder Coated
Voltage Compatibility
115V AC, 230V AC
Extended Thru-Bolts
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.4/2.2 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.