General Purpose 3 Phase

  • Mfr # 145TTFR16119

  • Zoro # G623353894


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
Nameplate Horsepower @ 50 Hz
2 hp
Nameplate Service Factor @ 50 Hz
1
Number of Speeds
1
Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145TTFR16119
Zoro #
G623353894
UPC #
691720115770
Country of Origin
Mexico

Dimensions

Overall Length
13 15/16 in
Body Diameter
7.33 in
Shaft Length
2 1/4 in
Shaft Diameter
7/8 in
Frame Size
145T

Details

Application
General Purpose
Nameplate Horsepower @ 50 Hz
2 hp
Nameplate Service Factor @ 50 Hz
1
Number of Speeds
1
Duty Cycle
Continuous
Insulation Class
F
Motor Design
Three-Phase
Nominal Efficiency
84 %
Usable @ 208V
Not Usable at 208V
Nameplate RPM @ 50 Hz
2,850 RPM
Bearing Lubrication Type
Permanently Lubricated
Constant Torque Rating
10:1
NEMA Design Class
B
Frame Material
Steel
Phase
Three
Mounting Position
All Angle
Nameplate Voltage @ 50 Hz
230/460V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 50 Hz
6.0/3.0 A
Nameplate Service Factor @ 60 Hz
1.15
Conduit Box Position
F1, F2, F3
Full Load Current @ 60 Hz
5.0/2.5 A
Efficiency Rating
Premium Efficiency (IE3)
Inverter Rating
Inverter Rated
Bearing Type
Ball
Shaft Design
Threaded
Item
General Purpose 3 Phase
Frequency
60/50 Hz
Ambient Temperature - Maximum
40 Degrees C
Standards
CE, CSA, UL
Usable @ 200V
Not Usable at 200V

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.