General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame

  • Mfr # 5KHC39QN9584X

  • Zoro # G5818793


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KHC39QN9584X
Zoro #
G5818793
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
8 1/2 in
Shaft Dia.
5/8 in
Overall Length
10 3/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
Split-Phase
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Motor Service Factor
1.3
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Cradle Base
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Max. Ambient Temperature
40 Degrees C
Hz
60 Hz
Motor Efficiency Group
Standard Efficient
Ins. Class
B
Finish
Gray
Duty
Continuous
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Nominal Efficiency
73.2 %
Frame Material
Rolled steel
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Full Load Amps
5.2/2.7-2.6 A
Motor Bearings
Ball
Weight
19 lb
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 208V
Yes
No. of Speeds
1
Usable @ 200V
No

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.2/2.7-2.6 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.3, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.