Shop LEESON

General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 48 Frame

  • Mfr # 5KHC39QN9575T
  • Zoro # G3330056

product price: 
$
137.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5KHC39QN9575T
Zoro #
G3330056
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Overall Length
10 3/8 in
Length Less Shaft
8 7/8 in
Stud Size
#8-32
Wire Rope Length
10 3/8 in
Length
10 3/8 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
48
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Cradle Base
Motor Sub Application
Belt Drive Fan/Blower
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Ins. Class
B
Max. Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Duty
Continuous
Hz
60 Hz
Full Load Amps
3.0/1.6-1.5 A
Nominal Efficiency
68 %
Capacitor Required
Capacitor Included
Duty Cycle
Continuous
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Usable @ 200V
Not Usable at 200V
Weight
16 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Max. Ambient Temp.
40 Degrees C
Drive Type
Belt Drive

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 3.0/1.6-1.5 A, 48 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.