Shop MARATHON
See all product information
Create Account
F131 High Torque General Purpose Farm Duty Motor
- Mfr # MF131
- Zoro # G923932546
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
56C
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF131
- Zoro #
- G923932546
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon General Purpose Farm Duty Moto (PEM-MF131, Marathon 56C17F5358) is a 1/3 HP, 1725 RPM single-phase Cap Start motor with TEFC enclosure, 56 frame and 6.5-inch diameter; reversible rotation and manual overload protection. Rated 115/208-230 V with 6.6/3.1-3.3 A, rolled steel construction, C-face/footed mounting and a single shaft, 25 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.