Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GP Motor, Split-Ph, Dripproof, 1/4 HP

  • Mfr # 5KH39QN9686X

  • Zoro # G6155441


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Motor Application
General Purpose
Frame
48
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Standards
CSA Certified, UL Listed
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH39QN9686X
Zoro #
G6155441
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
7 3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
8 15/16 in

Details

Motor Application
General Purpose
Frame
48
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Standards
CSA Certified, UL Listed
No. of Speeds
1
Voltage
115V AC
Nameplate RPM
1,725 RPM
RPM Range
1,701-1,800
Motor Bearings
Ball
Ins. Class
B
Motor Service Factor
1.35
Item
General Purpose Motor
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Hz
60 Hz
Motor Enclosure Design
Open Drip Proof
Inverter Rated
Not Inverter Rated
Full Load Amps
5.1 A
Motor Mounting Type
Rigid Base
Nominal Efficiency
52.5 %
Motor Design
Split-Phase
Phase
Single
Motor Shaft Design
Flat
Motor Mounting Position
All Angle
HP
1/4 hp
Motor Frame Material
Steel
RPM Group
1701-1800
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
Auto
Frame Material
Rolled steel
Usable @ 200V
Not Usable at 200V
Weight
13 lb
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.1 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.