Zoro Homepage

GP Motor, Split-Phase, Dripproof, 1/2 HP

  • Mfr # 5KH36JNA769

  • Zoro # G5692425


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Rotation
CW/CCW
Inverter Rated
Not Inverter Rated
Motor Frame Material
Steel
HP
1/2 hp
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH36JNA769
Zoro #
G5692425
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 5/8 in
Overall Length
10 7/8 in
Shaft Length
2 1/4 in
Shaft Dia.
5/8 in

Details

Motor Shaft Rotation
CW/CCW
Item
General Purpose Motor
Inverter Rated
Not Inverter Rated
Motor Frame Material
Steel
HP
1/2 hp
Standards
CSA Certified, UL Listed
Full Load Amps
8.1 A
Motor Bearings
Ball
Voltage
115V AC
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Frame Material
Steel
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Frame
56Z
Phase
Single
Motor Application
General Purpose
RPM Group
1701-1800
Motor Mounting Type
Rigid Base
Nominal Efficiency
65.4 %
Ins. Class
B
Motor Design
Split-Phase
Motor Service Factor
1.15
No. of Speeds
1
Hz
60 Hz
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725 RPM
Usable @ 200V
Not Usable at 200V
Weight
16 lb
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.1 A, 56Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.