Zoro Homepage

Hazardous Loc Mtr, 3-Ph, EPNV, 1/3 HP, T3B

  • Mfr # 056T17E5311

  • Zoro # G5774736


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17E5311
Zoro #
G5774736
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 15/16 in
Overall Length
12 in
Lead Length
12 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.2-1.2/0.60 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.