Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 1-1/2hp, 3450RPM

  • Mfr # 119428.00

  • Zoro # G911930950


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
3,450 RPM
Shaft Dia.
5/8 in
Voltage
208-230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119428.00
Zoro #
G911930950
UPC #
691720046951
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
14 15/16 in
Length Less Shaft
13 1/16 in
Shaft Length
1 7/8 in
Lead Length
9 in

Details

HP
1 1/2 hp
Nameplate RPM
3,450 RPM
Item
Hazardous Location Motor
Voltage
208-230/460V AC
Frame
56C
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.0 A
Hz
60/50 Hz
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
C-Face
Standards
CSA Certified, UL Listed
Motor Thermal Protection
Auto
Phase
Three
RPM Range
3,001-3,600
Motor Application
Hazardous Location
Ins. Class
B
No. of Speeds
1
HP @ 50Hz
1 hp
RPM @ 50Hz
2,850 RPM
Voltage @ 50Hz
190/380V AC
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
2.0 A
Motor Frame Material
Steel
Usable @ 208V
Usable at 208V
Nominal Efficiency
84 %
Usable @ 200V
Not Usable at 200V
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Includes
Explosion Proof Conduit Box
Weight
44 lb
Temp. Code
T3B
Hazardous Location Class
Class I, Class II
Hazardous Location Division
Division I
NEMA Design
B
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.