Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 3/4hp, 1725RPM

  • Mfr # 116191.00

  • Zoro # G211935600


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116191.00
Zoro #
G211935600
UPC #
691720262078
Country of Origin
Mexico

Dimensions

Lead Length
18 in
Length Less Shaft
11 9/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 7/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Hazardous Location Division
Division I
Item
Hazardous Location Motor
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Full Load Amps
1.5 A
No. of Speeds
1
Nameplate RPM
1,725 RPM
Nominal Efficiency
75.5 %
Usable @ 200V
Not Usable at 200V
Temp. Code
T3B
Motor Service Factor
1
Hz
60 Hz
Motor Bearings
Ball
Motor Application
Hazardous Location
NEMA Design
B
Motor Shaft Design
Keyed
Includes
Explosion Proof Conduit Box
Ins. Class
F
Voltage Compatibility
208V AC, 230V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
31 lb
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.