Zoro Homepage

Instant Reverse Motor, 1/2hp, Phase Single

  • Mfr # 191743.00

  • Zoro # G7781968


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Drip Proof
HP
1/2 hp
Nameplate RPM
1,625 RPM
Frame
S56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191743.00
Zoro #
G7781968
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 5/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
9 13/16 in

Details

Item
Instant Reverse Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Drip Proof
HP
1/2 hp
Nameplate RPM
1,625 RPM
Frame
S56
Voltage
115V AC
Full Load Amps
5.8 A
Phase
Single
Motor Thermal Protection
Manual
No. of Speeds
1
RPM @ 50Hz
1,350
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Intermittent
Weight
24 lb
Motor Sub Application
Door Operators, Parking Gates, Slide Gates
Motor Application
Garage/Gate Opener
Motor Bearings
Ball
Motor Shaft Design
Keyed
Hz
60/50 Hz
Motor Shaft Rotation
CCW
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Mounting Type
Cradle Base
Ins. Class
B
Nominal Efficiency
57.5 %
RPM Range
1,601-1,700
Service Factor @ 50Hz
1
Voltage @ 50Hz
115V AC
Standards
CSA, UL Recognized
Motor Frame Material
Steel
Conduit Box Position
F3
Motor Service Factor
1
Full Load Amps @ 50Hz
5.8 A
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
HP @ 50Hz
1/2
Usable @ 208V
Not Usable at 208V

Description

Instant Reverse Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.8 A, 56 Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Shaft Rotation CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.