Jet Pump Motor, 1 HP, 3450 rpm, 230/460V

  • Mfr # 056T34F99029

  • Zoro # G0356157


product price: $427.59
/ea
Free Shipping & Returns

Key Features

Phase
Three
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Pump
Motor Design
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34F99029
Zoro #
G0356157
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Length Less Shaft
9 3/4 in
Shaft Dia.
5/8 in
Overall Length
12 5/16 in
Body Dia.
7.4 in
Bolt Circle Dia.
5 7/8 in

Details

Phase
Three
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
Pump
Motor Design
3-Phase
Voltage
230/460V AC
CC Number
CC003A
RPM Range
3,001-3,600
Motor Mounting Type
Face/Base
Nameplate RPM
3,450
Motor Mounting Position
Horizontal
Nominal Efficiency
85.5 %
Motor Shaft Design
Threaded
Hz
60/50
Shaft Material
Stainless Steel
Frame
56J
Ins. Class
B
Duty
Continuous
Full Load Amps
3.0/1.50
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
HP
1
Motor Service Factor
1.15
Motor Sub Application
Jet Pump
Item
Jet Pump Motor
Motor Shaft Rotation
CW/CCW
Standards
CE Mark, CSA Certified, UL Recognized
Green Certification or Other Recognition
NEMA Premium(R) Rated
Includes
Drip Cover
Usable @ 200V
No
Duty Cycle
Continuous
Voltage @ 50Hz
460
Weight
24 lb
RPM @ 50Hz
3,450
Full Load Amps @ 50Hz
3.0/1.50
Usable @ 208V
No
Motor Frame Material
Steel
NEMA Design
B
Conduit Box Location
Exterior
No. of Speeds
1
Conduit Box Position
F1
Service Factor @ 50Hz
1.15
HP @ 50Hz
1

Description

Jet Pump Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 3.0/1.50, Full Load Amps @ 50Hz 3.0/1.50, HP 1, HP @ 50Hz 1, Includes Drip Cover, Ins. Class B, Length Less Shaft 9 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.