Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump Motor, 3-Phase, 1-1/2 HP, 4.0/2.0A

  • Mfr # 056T34F99018

  • Zoro # G8498108


product price: $530.20
/ea
Free Shipping & Returns

Key Features

Motor Thermal Protection
None
Hz
60/50
Motor Application
Pump
Overall Length
13 13/16 in
Max. Ambient Temp.
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34F99018
Zoro #
G8498108
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 13/16 in
Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 1/4 in
Body Dia.
7.4 in
Bolt Circle Dia.
5 7/8 in

Details

Motor Thermal Protection
None
Hz
60/50
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Service Factor
1.15
Ins. Class
B
Duty
Continuous
CC Number
CC003A
Nameplate RPM
3,450
Item
Jet Pump Motor
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Design
Threaded
Full Load Amps
4.2-4.0/2.0
Shaft Material
Stainless Steel
Nominal Efficiency
85.5 %
HP
1 1/2
Frame
56J
Motor Sub Application
Jet Pump
Motor Mounting Position
Horizontal
Motor Mounting Type
Face/Base
Standards
CE Mark, CSA Certified, UL Recognized
Phase
Three
Motor Bearings
Ball
Voltage
208-230/460V AC
Motor Design
3-Phase
RPM Range
3,001-3,600
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Conduit Box Location
Exterior
Weight
39 lb
NEMA Design
B
Motor Frame Material
Steel
Usable @ 200V
No
Voltage @ 50Hz
230-460
Conduit Box Position
F1
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
4.2-4.0/2.00
Usable @ 208V
Yes
No. of Speeds
1
HP @ 50Hz
1 1/2
Includes
Drip Cover
RPM @ 50Hz
3,450

Description

Jet Pump Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 4.2-4.0/2.0, Full Load Amps @ 50Hz 4.2-4.0/2.00, HP 1 1/2, HP @ 50Hz 1 1/2, Includes Drip Cover, Ins. Class B, Length Less Shaft 11 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.