Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump Motor, 3-Phase, 2 HP, 5.0/2.5A

  • Mfr # 056T34F15592

  • Zoro # G8498080


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 13/16 in
Motor Sub Application
Jet Pump
Frame
56J
Motor Application
Pump
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34F15592
Zoro #
G8498080
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 13/16 in
Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Body Dia.
7.4 in
Length Less Shaft
12 1/4 in
Bolt Circle Dia.
5 7/8 in

Details

Motor Sub Application
Jet Pump
Frame
56J
Motor Application
Pump
RPM Range
3,001-3,600
Standards
CE Mark, CSA Certified, UL Recognized
Voltage
230/460V AC
Phase
Three
Motor Thermal Protection
None
Motor Service Factor
1.15
HP
2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Item
Jet Pump Motor
Motor Bearings
Ball
Motor Mounting Type
Face/Base
Motor Shaft Design
Threaded
Motor Mounting Position
Horizontal
Nominal Efficiency
86.5 %
Full Load Amps
5.0/2.5
Shaft Material
Stainless Steel
Motor Design
3-Phase
CC Number
CC003A
Nameplate RPM
3,450
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Hz
60/50
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Frame Material
Steel
No. of Speeds
1
NEMA Design
B
RPM @ 50Hz
3,450
Duty Cycle
Continuous
Conduit Box Position
F1
Includes
Drip Cover
HP @ 50Hz
2
Usable @ 200V
No
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
5.0/2.5
Conduit Box Location
Exterior
Usable @ 208V
No
Weight
49 lb
Voltage @ 50Hz
460

Description

Jet Pump Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 5.0/2.5, Full Load Amps @ 50Hz 5.0/2.5, HP 2, HP @ 50Hz 2, Includes Drip Cover, Ins. Class B, Length Less Shaft 12 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.