Shop LEESON

Jet Pump Motor, C-Face, 56J

  • Mfr # 5KC39QN3219X
  • Zoro # G1460435

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Face
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Hz
60 Hz
Motor Thermal Protection
Auto
Motor Shaft Design
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5KC39QN3219X
Zoro #
G1460435
UPC #
-
Country of Origin
Mexico
Motor Mounting Type
Face
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Hz
60 Hz
Motor Thermal Protection
Auto
Motor Shaft Design
Threaded
Voltage
115V AC, 208V AC to 230V AC
Motor Service Factor
1.5
Full Load Amps
11.2/5.6-5.3 A
Phase
Single
Duty
Continuous
Motor Application
Pump
Frame
56J
Max. Ambient Temp.
40 Degrees C
Item
Jet Pump Motor
Ins. Class
B
Motor Mounting Position
All Angle
Motor Shaft Rotation
CCWSE
RPM Range
3,001-3,600
Shaft Material
Stainless Steel
Includes
Shaft Slinger
Nominal Efficiency
65.6 %
Nameplate RPM
3,450
Motor Sub Application
Jet Pump
Motor Bearings
Ball
Standards
CSA Certified, UL Recognized
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
No. of Speeds
1
Duty Cycle
Continuous
Motor Frame Material
Steel
CC Number
CC003A
Usable @ 200V
Not Usable at 200V
Weight
18 lb
Conduit Box Location
Exterior
Usable @ 208V
Usable at 208V
Number of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A
Efficiency Rating
Standard Efficiency (IE1)
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
11.2, 5.3-5.6 A
Sub Application
Centrifugal Pump, Jet Pump
Bearing Type
Ball
Shaft Design
Threaded
Insulation Class
B
Mounting Position
All Angle
Nameplate Service Factor @ 60 Hz
1.5
Application
Pump
Product Type
Pump Motor
Number of Wires
6
Motor Enclosure Type
Open Drip Proof
Frequency
60 Hz
Nameplate Voltage @ 60 Hz
115/208-230V AC
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 3/8 in
Overall Length
12 3/8 in
Body Dia.
5.6 in
Length Less Shaft
10 in
Bolt Circle Dia.
2 15/16 in
Lead Length
5 in, 7 in
Frame Size
56J
Body Diameter
5.6 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
2 15/16 in
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, CC Number CC003A, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 11.2/5.6-5.3, HP 3/4, Includes Shaft Slinger, Ins. Class B, Lead Length 5 in, 7 in, Length Less Shaft 10 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.