Shop LEESON

Jet Pump Motor, Rigid Base

  • Mfr # 19145200
  • Zoro # G3574511

product price: 
$
509.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Nominal Efficiency
79 %
Motor Application
Pump
Frame
S56J
Motor Mounting Type
Rigid Base
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19145200
Zoro #
G3574511
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
2 5/8 in
Overall Length
11 7/8 in
Length Less Shaft
9 1/4 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Height
6 3/16 in
Lead Length
6 in
Body Diameter
6.6 in
Shaft Diameter
5/8 in
Frame Size
56J
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

Motor Design
Three-Phase
Nominal Efficiency
79 %
Motor Application
Pump
Frame
S56J
Motor Mounting Type
Rigid Base
Shaft Material
Stainless Steel
Voltage
230V AC, 460V AC
Ins. Class
F
Max. Ambient Temp.
105 Degrees F
No. of Speeds
1
Nameplate RPM
3,450
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Full Load Amps
2.1/1.05 A
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Item
Jet Pump Motor
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Phase
Three
RPM Range
3,001-3,600
HP
3/4
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Bearings
Ball
Motor Service Factor
1.2
Inverter Rated
Not Inverter Rated
Motor Shaft Design
Threaded
NEMA Design
B
Duty Cycle
Continuous
Part Winding Start Capable
No
Number of Wires
3
Usable @ 208V
Not Usable at 208V
Max. SF Amps
1.15
Weight
26 lb
Conduit Box Position
F1
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Finish
Enamel
Number of Speeds
1
Full Load Current @ 60 Hz
2.1/1.05 A
Service Factor Current
1.15 A
Frame Material
Steel
Application
Pump
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.2
Efficiency Rating
Standard Efficiency (IE1)
Product Type
Pump Motor
Sub Application
Jet Pump
Shaft Design
Threaded
Bearing Type
Ball
Frame Finish
Enamel-Coated
Manufacturers Warranty
1 yr
Frequency
60 Hz
Insulation Class
F
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Jet Pump Motor, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Enamel, Frame S56J, Hz 60 Hz, Full Load Amps 2.1/1.05, Height 6 3/16 in, HP 3/4, Ins. Class F, Inverter Rated Not Inverter Rated, Lead Length 6 in, Length Less Shaft 9 1/4 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 105 Degrees F, Max. SF Amps 1.15, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.