Shop LEESON

Pump Motors, Rigid Base, 56J

  • Mfr # 056C34D2120
  • Zoro # G423366940

product price: 
$
321.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Type
Open Drip Proof
Nominal Efficiency
70 %
Shaft Design
Threaded
Frame Material
Steel
Body Diameter
5.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
056C34D2120
Zoro #
G423366940
UPC #
722856032232
Country of Origin
Mexico

Dimensions

Body Diameter
5.6 in
Wire Rope Length
11 7/16 in
Shaft Diameter
5/8 in
Height
7 13/16 in
Bolt Circle Diameter
4 7/8 in
Shaft Length
2 1/2 in
Frame Size
56J
Overall Length
11 7/16 in
Length
11 7/16 in

Details

Motor Enclosure Type
Open Drip Proof
Item
Pump Motors
Nominal Efficiency
70 %
Shaft Design
Threaded
Frame Material
Steel
Ring-to-Ring Center
5 7/8 in
Bearing Type
Ball
Full Load Current @ 60 Hz
9.8/4.8-4.9 A
Application
Pump
Insulation Class
B
Nameplate Service Factor @ 60 Hz
1.5
Ambient Temperature - Maximum
40 Degrees C
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Sub Application
Centrifugal Pump, Jet Pump
Phase
Single
Number of Wires
9
Frequency
60 Hz
Shaft Material
Stainless Steel
Starting Method
Across-the-Line
Number of Speeds
1
Standards
CSA, UL
Usable @ 200V
Not Usable at 200V
Product Type
Pump Motor
Weight
20 lb

Description

Pump Motors, Duty Cycle Continuous, Height 7 13/16 in

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.