Jet Pump Motor, C-Face, 56C

  • Mfr # EC06
  • Zoro # G3314318
product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CSA Certified, UL Recognized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC06
Zoro #
G3314318
UPC #
786382053512
Country of Origin
Mexico
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CSA Certified, UL Recognized
Frame
56C
RPM Range
3,001-3,600
CC Number
CC030A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
HP
3/4
Full Load Amps
10.8/5.7-5.4 A
Motor Design
Capacitor-Start
Motor Mounting Type
Face
Phase
Single
Motor Bearings
Ball
Motor Thermal Protection
Auto
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Hz
50/60 Hz
Nameplate RPM
3,600
Ins. Class
B
Motor Service Factor
1.15
Voltage
115V AC, 208V AC to 230V AC
Item
Jet Pump Motor
Nominal Efficiency
79.4 %
No. of Speeds
1
Motor Sub Application
Jet Pump
Duty
Continuous
Voltage @ 50Hz
115/208-230, 110/220
HP @ 50Hz
3/4
Conduit Box Location
Exterior
Duty Cycle
Continuous
Full Load Amps @ 50Hz
10.8/5.7-5.4
RPM @ 50Hz
3,600
Usable @ 208V
Usable at 208V
Finish
Unfinished
Weight
29 lb
Service Factor @ 50Hz
1
Conduit Box Position
F1
Usable @ 200V
Not Usable at 200V
Frequency
60/50 Hz
Full Load Current @ 50 Hz
10.8/5.7-5.4 A
Application
Pump
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
All Angle
Nameplate RPM @ 50 Hz
3,600 RPM
Number of Wires
10
Ambient Temperature - Maximum
40 Degrees C
Frame Finish
Unfinished
Full Load Current @ 60 Hz
10.8/5.7-5.4 A
Insulation Class
B
Nameplate Service Factor @ 50 Hz
1
Nameplate Horsepower @ 50 Hz
3/4 hp
Efficiency Rating
Standard Efficiency (IE1)
Shaft Design
Keyed
Number of Speeds
1
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Product Type
Pump Motor
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
115/208-230V AC

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 5/8 in
Shaft Length
2 in
Length Less Shaft
10 5/8 in
Body Dia.
6.5 in
Body Diameter
6.5 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
12 5/8 in
Length
12 5/8 in

Description

Jet Pump Motor, Body Dia. 6.5 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 56C, Hz 60/50, Full Load Amps 10.8/5.7-5.4, Full Load Amps @ 50Hz 10.8/5.7-5.4, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Length Less Shaft 10 5/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews