Shop LEESON
See all product information
Create Account
Marathon C336 Jet Pump Motor 1.5F 3450 RPM 56C CSA ODP
- Mfr # MC336
- Zoro # G923931532
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
56C
No. of Speeds
1
Body Dia.
6.5 in
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC336
- Zoro #
- G923931532
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Bearings
- Ball
- Frame
- 56C
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- HP
- 1.5
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
Description
Leeson Marathon 1.5 HP cap-start jet pump motor (Model C336, PEM-MC336) with Frame 56, single-phase 115/208-230V and reversible rotation; open drip proof enclosure, auto overload protection, C-face/footless mounting and single shaft. Rolled steel construction, amperage 18.4 / 9.8-9.2 A, 6.5 in diameter, compact 17 x 11 x 10 in footprint and 28 lb weight; GE cross-reference 5KC48PG407AX.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.