MARATHON C340 3600 RPM 56C Jet Pump Motor CP ODP
- Mfr # MC340
- Zoro # G723931466
product price:Â
$
1,368.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Body Dia.
6.5 in
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC340
- Zoro #
- G723931466
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Motor Frame Material
- Rolled Steel
- HP
- 3
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Frame
- 56C
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON 3, 3600, 56C, CP, ODP single-phase cap-start jet pump motor with 3 HP, frame 56 and 6.5-inch diameter in an open drip proof enclosure; reversible rotation and automatic overload protection. Dual-voltage 115/230 V (29.4/14.7 A), rolled steel construction, C-face/footless mounting and single shaft; cross-references Century 184281, GE 5KCR48TN2142T, Grainger/Dayton 4K114.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.