Shop LEESON
See all product information
Create Account
Marathon J064A Jet Pump Motor - 1-1/2 HP, 3600 RPM, TEFC, 56J Frame
- Mfr # MJ064A
- Zoro # G123931844
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
No. of Speeds
1
Body Dia.
6.5 in
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJ064A
- Zoro #
- G123931844
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Frame
- 56J
- Motor Shaft Rotation
- Reversible
- HP
- 1.5
- Motor Enclosure Design
- TEFC
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson Marathon J064A 1.5 HP three-phase jet pump motor (PEM-MJ064A) with 56J frame and 6.5 in diameter, TEFC enclosure and reversible rotation; rated 208-230/460 V and 4.2-4.0/2.0 A, rigid base mounting with single shaft and rolled steel construction, 3600 RPM. Shipping dimensions 24 x 13 x 12 in, weight 41 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.