Marathon G216A General Purpose Motor - 1/3 HP, 3600 RPM, DP, 56C, 1/60/115-230 V
- Mfr # MG216A
- Zoro # G323931675
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Bearings
BALL
Motor Frame Material
Rolled Steel
Nameplate RPM
3,450 RPM
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG216A
- Zoro #
- G323931675
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- BALL
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- HP
- 0.33
- Motor Enclosure Design
- ODP
- Hz
- 60
- No. of Speeds
- 1
- Frame
- 56C
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson 1/3 HP (0.333) cap-start single-phase motor, 3600 RPM, 56 frame with 6.5-inch diameter and open drip-proof (ODP) enclosure, 115/230 V and 3.0/1.5 A with reversible rotation. Rolled steel construction features C-face/footless mounting and a single shaft; shipping dimensions 17 x 13 x 10 in and weight 19 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.