Shop LEESON
See all product information
Create Account
3/4 HP 3450 RPM 56J CS ODP Motor - Marathon C333 Jet Pump Motor
- Mfr # MC333
- Zoro # G923931426
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
ODP
Motor Bearings
Ball
Motor Shaft Rotation
CWSE
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC333
- Zoro #
- G923931426
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CWSE
- Motor Frame Material
- Rolled Steel
- Frame
- 56J
- Nameplate RPM
- 3,450 RPM
- HP
- 0.75
- Hz
- 60 Hz
Description
Leeson 3/4 HP (0.750) cap-start single-phase motor, model 56J frame, designed for jet pump applications with C-face/footless mounting and a 6.5-inch diameter. Open drip proof enclosure, CWSE shaft rotation, single shaft, automatic overload, dual-voltage 115/208-230 V, amperage 11.2 / 5.3-5.6 A; rolled steel construction, 21 lb. weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.