Marathon K223 Jet Pump Motor 1.5F 3600 RPM 56J ODP
- Mfr # MK223
- Zoro # G023931432
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK223
- Zoro #
- G023931432
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- No. of Speeds
- 1
- HP
- 1.5
- Frame
- 56J
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON 1.5F Jet Pump Motor (PEM-MK223) is a 1.5 HP, three-phase ODP motor with 56J frame, 6.5 in diameter and C-face/footless mounting, rated 208-230/460 V and reversible rotation. Amperage 5.0-4.8/2.4 A, rolled steel construction, single shaft, 24 lb weight; cross-references GE 5K46KN2172, Grainger/Dayton 4N065.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.