Zoro Homepage

Motor, 1/6 HP, OEM Replacement Brand: Greenheck Replacement For: Mfr. 300010

  • Mfr # 048A11O251

  • Zoro # G6179634


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Frame
48Z
HP
1/6 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11O251
Zoro #
G6179634
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2.59"
Length Less Shaft
7 3/16 in
Body Dia.
5-11/16"
Manufacturers Warranty Length
1 yr.
Overall Length
9.84"
Stud Size
#10-32

Details

Frame
48Z
HP
1/6 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Rings/Extended Studs
Motor Shaft Rotation
Counterclockwise
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Greenheck
Phase
1
RPM Range
1701-1800
Voltage
115V
Motor Bearings
Ball
Replacement For
Mfr. 300010
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
2.2A
Capacitor Required
Included
Standards
UL Recognized (E6312), CSA Certified (LR2025)
Motor Shaft Design
Single Special Extension
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Weight
13 lb
Conduit Box Position
F1
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Usable @ 208V
Usable at 208V
Extended Thru-Bolts
Yes
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Conduit Box Location
Exterior
Rotation
CW/CCW
Mounting
Stud
Number of Speeds
1

Description

Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.2 A, 48Z Frame, OEM Replacement Brand Greenheck, Replacement For Mfr. 300010, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.