Zoro Homepage

Motor, 3/4 HP, 1725 RPM, 115/208-230V

  • Mfr # 056C17F5308

  • Zoro # G5545443


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17F5308
Zoro #
G5545443
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
10 in
Overall Length
12 5/16 in
Shaft Length
2 5/16 in

Details

Motor Design
Capacitor-Start
Item
General Purpose Motor
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Frame
56
Voltage
115/208-230V AC
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
11.0/5.5-5.4 A
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
No. of Speeds
1
Ins. Class
B
Inverter Rated
Not Inverter Rated
RPM Group
1701-1800
Duty
Continuous
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Application
General Purpose
Motor Shaft Design
Keyed
Frame Material
Rolled steel
Nominal Efficiency
70 %
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Standards
CE, CSA, UL Recognized
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
29 lb
Usable @ 200V
Not Usable at 200V
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.0/5.5-5.4 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.