Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Cap St, 3 HP, 3450,115/230V, 56J, ODP

  • Mfr # 5KCR48TN2174T

  • Zoro # G2050711


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Motor Bearings
Ball
Motor Sub Application
Jet Pump
Body Dia.
6.4 in
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR48TN2174T
Zoro #
G2050711
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
6.4 in
Shaft Length
2 3/8 in
Shaft Dia.
5/8 in
Overall Length
13 3/16 in
Bolt Circle Dia.
4 1/2 in
Length Less Shaft
10 3/4 in

Details

Motor Bearings
Ball
Motor Sub Application
Jet Pump
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Motor Design
Capacitor-Start/Run
Motor Shaft Design
Threaded
Duty
Continuous
Hz
60 Hz
Phase
Single
Item
General Purpose Pump Motor
Nameplate RPM
3,450
Frame
56J
HP
3
Motor Mounting Position
All Angle
Motor Service Factor
1.15
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Thermal Protection
Auto
Includes
Shaft Slinger
Motor Shaft Rotation
CCWSE
Full Load Amps
29.4/14.7
RPM Range
3,001-3,600
Motor Mounting Type
Face
Motor Application
Pump
Standards
CSA Certified, UL Recognized
Ins. Class
B
Shaft Material
Stainless Steel
Nominal Efficiency
78.5 %
Voltage
115/230V AC
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 200V
No
Motor Frame Material
Steel
Usable @ 208V
No
Weight
38 lb
No. of Speeds
1
Conduit Box Position
F2
Number of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A

Description

General Purpose Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 4 1/2 in, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 29.4/14.7, HP 3, Includes Shaft Slinger, Ins. Class B, Length Less Shaft 10 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.