Shop LEESON
Create Account
Motors Motor Washdown Motor-1/2HP, 115/208-230V, 3450RPM, TEFC, RIGID C, 1.15 SF, 63 Eff.
- Mfr # 113581
- Zoro # G308421641
product price:Â
$
1,013.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113581
- Zoro #
- G308421641
- UPC #
- 691720012062
- Country of Origin
- United States
Description
Washguard white epoxy motor, single phase: 1/2hp, 3450 rpm, totally-enclosed fan-cooled tefc enclosure, 56 frame, rigid c, 115/208-230v, 1ph, 60hz, name plate amps 7.6/4-3.8, continuous duty, 1.15 service factor, no thermal protection, efficiency: 63, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length: 1-7/8, shaft diameter: 5/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection 10:1 ratio for constant or variable torque at 1.0 sf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.